3M 7100137089 AUTOMOTIVE MASKING TAPE 2328 48MMX50M 06313
Masking Tape
See technical informationSee documentsReferences
3M:06313
Rubix:80174217
Manufacturer :7100137089

Documents
Product details : 3M 7100137089 AUTOMOTIVE MASKING TAPE 2328 48MMX50M 06313
Use Scotch® Masking Tape 2328 for a wide variety of applications in auto refinishing. Our masking tape adheres well. It offers a secure grip, clean removal and excellent edge definition. It also conforms well and has high edge tear resistance.
Strengths
Use in a variety of applications as a medium tier performance tape
Get a conformable tape with excellent tear edge
Remove cleanly and give excellent adhesion
Solvent reistant, prevents bleed through
Good curve masking
Instant adhesion
Easy removal
Get a conformable tape with excellent tear edge
Remove cleanly and give excellent adhesion
Solvent reistant, prevents bleed through
Good curve masking
Instant adhesion
Easy removal
Applications
Auto Refinishing;Jamb Masking;Masking for Painting;Masking Solution;Overspray Protection;Paint Masking
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 288x122x122 mm |
|---|---|
| Package weight | 1609 g |
| Width | 48 mm |
| Length | 50 m |
| Colour | white |
| Thickness | 0.135 mm |
| Material | rubber;crepe |
| 48 mm | |
| 50000 mm |
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
- Delivery usually within ( 16 ) days