TESA 04965 DOUBLE SIDED PET FILM TAPE 50MX50MM TRANSPARENT
4965 Original Next Gen Double-sided Tape
See technical informationReferences
Tesa:4965 50M 50MM TRANSPARENT
Rubix:269A3672
Manufacturer :04965-00014-00
EAN:4005800189623

Product details : TESA 04965 DOUBLE SIDED PET FILM TAPE 50MX50MM TRANSPARENT
tesa® 4965 Original is a transparent, double-sided self-adhesive tape consisting of a PET backing and a tackified acrylic adhesive. Its adhesive technology is based on a patented and protected product formulation. Several products are equipped with this unique and high performing product design and together these products make up Team 4965. This double-sided film tape assortment helps to easily select the most efficient tape based on customer demands, products, and processes.
Strengths
- Reliable bond even on hard to stick surfaces
- Suitability for critical demands such as heavy stress and high temperatures
- Immediate usability right after assembly
Applications
Based on tesa® 4965's patented and protected technology, its unique performance is demonstrated through outstanding qualities such as versatility, durability and safety. Across all industries tesa® 4965 Original is used to improve processes and applications.
Key applications include:
- ABS plastics parts mounting for the car industry
- Self-adhesive mounting for rubber/EPDM profiles
- Decorative moulding and profile mounting in the furniture industry
- Battery pack, lens and touch-screen mounting for electronic devices
4965 is recognized according to UL standard 969. UL file: MH 18055
Certificate available according to DIN EN 45545-2 fulfilling 2R1+HL3
Technical specifications
Attributes
| Logistic Weight | 18133,06 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Material | pet film |
| Thickness | 0.205 mm |
| Colour | colourless |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 55.35 excl. VAT
/ Each
£ 66.42 incl. VAT
- Usually arrives within 14 working days
