3M ATG TAPE 904 19MM X 25M


Scotch® ATG Adhesive Transfer Tape 904 Clear 19 mm x 44 m

References
3m:9041925
rubix:190597
manufacturer :7000116631
ean:5010027676848
brand logo
brand logo
Technical specifications
Width19 mm
Length25 m
See all Specifications

Product details : 3M ATG TAPE 904 19MM X 25M


Apply for instant adherence, a long ageing bond and high shear force.
Use if you’re a keen arts and crafts fan.
Get quick and mess-free application.
Long ageing bond.
Use 3M™ ATG Adhesive Transfer Tape 904 if you are a keen arts and crafts fan. It’s quick and mess-free application is ideal for card making, scrapbooking and use with stationery. Our tape adheres instantly, has a long ageing bond and high shear force.

Applications

Use 3M™ ATG Adhesive Transfer Tape 904 if you are a keen arts and crafts fan. It’s quick and mess-free application is ideal for card making, scrapbooking and use with stationery. Our tape adheres instantly, has a long ageing bond and high shear force.

Technical specifications


Attributes
Packaged dimensions (D x W x H)277x198x198 mm
Package weight4086 g
Width19 mm
Length25 m
Tape typeTransfer tape
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
  • Usually arrives within 14 working days