TESA 04965 DOUBLE SIDED PET FILM TAPE 50MX15MM TRANSPARENT

4965 Original Next Gen Double-sided Tape

See technical information
References
Tesa:4965 50M 15MM TRANSPARENT
Rubix:269A3549
Manufacturer :04965-00177-00
EAN:4005800198854
brand logo
Technical specifications
Width15 mm
Length50 m
Materialpet film
See all Specifications

Product details : TESA 04965 DOUBLE SIDED PET FILM TAPE 50MX15MM TRANSPARENT


tesa® 4965 Original is a transparent, double-sided self-adhesive tape consisting of a PET backing and a tackified acrylic adhesive. Its adhesive technology is based on a patented and protected product formulation. Several products are equipped with this unique and high performing product design and together these products make up Team 4965. This double-sided film tape assortment helps to easily select the most efficient tape based on customer demands, products, and processes. 

Strengths

- Reliable bond even on hard to stick surfaces - Suitability for critical demands such as heavy stress and high temperatures - Immediate usability right after assembly

Applications

Based on tesa® 4965's patented and protected technology, its unique performance is demonstrated through outstanding qualities such as versatility, durability and safety. Across all industries tesa® 4965 Original is used to improve processes and applications. Key applications include: - ABS plastics parts mounting for the car industry - Self-adhesive mounting for rubber/EPDM profiles - Decorative moulding and profile mounting in the furniture industry - Battery pack, lens and touch-screen mounting for electronic devices 4965 is recognized according to UL standard 969. UL file: MH 18055 Certificate available according to DIN EN 45545-2 fulfilling 2R1+HL3

Technical specifications


Attributes
Logistic Weight18133,06 g
Width15 mm
Length50 m
Materialpet film
Thickness0.205 mm
Colourcolourless
Tape typedouble-sided tape
Show UNSPSC/ECL@SS
£ 16.60 excl. VAT
/ Each
£ 19.92 incl. VAT
  • Usually arrives within 14 working days

Width

Material

Select variants (8)