SMC VQ1100N-51-Q 5 PORT SOLENOID VALVE


5/2 and 5/3 Electrodistributor, Series VQ1000

References
smc:VQ1100N-51-Q
rubix:108A8822
brand logo
brand logo
Technical specifications

Product details : SMC VQ1100N-51-Q 5 PORT SOLENOID VALVE


Base mounted Single or Manifold plug in/plug lead unit.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
•Fluid: air/inert gas
•Operating pressure range: 0.1MPa - 0.7MPa
•(high pressure style 1.0MPa)
•Effective area mm 2 (Cv): metal seal 3.6 (0.2);
•rubber seal 5.4 (0.3)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temperature: -10 to 50°C

Actuation: 1 (2 Position Single)
Seal: 0 (Metal Seal)
Configuration: N (Negative Common, DC)
Coil Voltage: 5 (24VDC)
Light & Surge Suppressor: Yes
Manual Override: Non-locking Push Style (Tool Required)
CE Compliant: Q (CE Compliant)

Technical specifications


Attributes
Logistic Weight64 g
TypeSolenoid
Show UNSPSC/ECL@SS
£ 75.45 excl. VAT
/ Each
£ 90.54 incl. VAT
  • Delivery usually within ( 4 ) days