SMC VZM450-01-33 MECHANICAL VALVE
5/2 and 5/3 solenoid, mechanically controlled valve VZM400/500 series
See technical informationReferences
SMC:VZM450-01-33
Rubix:112A4223
EAN:3618036501223

Product details : SMC VZM450-01-33 MECHANICAL VALVE
The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 10mm², VZM500 10,9mm²). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x126x40 mm |
|---|---|
| Logistic Weight | 158 g |
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 72.11 excl. VAT
/ Each
£ 86.53 incl. VAT
- Delivery usually within ( 8 ) days