FESTO 558035 DRIVE SHAFT ADAPTER EAMB-18-9-8X16-10X12
EAMB shaft journal
See technical informationSee documentsReferences
Festo:EAMB-18-9-8X16-10X12
Rubix:129A9293
Manufacturer :558035
EAN:4052568204600

Documents
Product details : FESTO 558035 DRIVE SHAFT ADAPTER EAMB-18-9-8X16-10X12
Drive shaft EAMB-18-9-8X16-10X12 for adapting drives with hollow shaft Holder diameter 1=8 mm, Holder diameter 2=10 mm, Size=70, Assembly Position=Any, Max. speed=8000 1/min
Technical specifications
Attributes
| Logistic Weight | 29,4 g |
|---|---|
| Type | shaft journal eamb, ksk |
Show UNSPSC/ECL@SS
£ 94.50 excl. VAT
/ Each
£ 113.40 incl. VAT
- Delivery usually within ( 2 ) days