References
Festo:SMBR-8-50
Rubix:119A9286
Manufacturer :175099
EAN:4052568037789

Documents
Product details : FESTO 175099 MOUNTING KIT SMBR-8-50
Mounting kit SMBR-8-50 For Mounting Proximity switches SME-8, SMT-8. Size=8, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x32x45 mm |
|---|---|
| Logistic Weight | 9,76 g |
| Type | mounting kit |
| Connection 1 | 50 mm |
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
- Delivery usually within ( 2 ) days