• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. SIEMENS 5SV3344-6 RESIDUAL CURRENT OPERATED CIRCUIT BREAKER

SIEMENS 5SV3344-6 RESIDUAL CURRENT OPERATED CIRCUIT BREAKER

Fuse Siemens

See technical information

References

Siemens:5SV3344-6
Rubix:213A5376
Manufacturer :5SV3344-6
5SV3344-6
brand logo

Product details : SIEMENS 5SV3344-6 RESIDUAL CURRENT OPERATED CIRCUIT BREAKER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 165.70 excl. VAT
/ Each
£ 198.84 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

PROTEUS XL40CRK 40A 30MA 6KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)1PROTEUS SPD/T23 SURGE PROTECTION DEVICE - T2 - 15KA (H)86 MM X (W)18 MBUSSMANN FUSE 3AMP C180-3ASIEMENS 3RT29161BD00 VARISTR MOD S00 127-240VAC/150-250DCPROTEUS MCB 63A PROTEUS-31063/4PROTEUS MCB 31032/3MCG 40A2P30BSMM 40A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (PROTEUS 620B 20A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DPROTEUS AYXLM10U 10 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (HPROTEUS SPD/T2 SURGE PROTECTION DEVICE - T2 - 40KA (H)90 MM X (W)36 MMSCHNEIDER O/LOAD RELAY2.6-3.7A LR2K0310SCHNEIDER MOTOR CIRCUITBREAKER GV2ME05BUSSMANN 6A HRCFUSE A1 PK5 BUSSMANN-NITD6BG ELECTRICAL CUMB40 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MSCHNEIDER RCD 40A 30MA 4P A9R41440
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap