References
Bussmann:C180-3A
Rubix:45028339
Documents
Product details : BUSSMANN FUSE 3AMP C180-3A
Fuse, Fuse-link, Overcurrent NON SMD, 3 A, AC 240 V, BS1362 plug fuse, 6.3 x 25 mm, gL/gG, BS, cylindrical, IEC 60269-3, Breaking Capacity 6 kA
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 3 A |
Show UNSPSC/ECL@SS
£ 1.12 excl. VAT
/ Each
£ 1.34 incl. VAT
- Usually arrives within 14 working days

