Fuse
Filter Options
Categories
fuse (415)
Brand
allen-bradley
(1)
bg electrical accessories
(7)
bussmann
(23)
draper
(2)
eaton
(2)
f4p
(5)
fluke
(2)
400 Product(s) with 415 variant(s):
SCHNEIDER A9F54116 MCB C SP 16AMP
- schneider electric:A9F54116
- rubix:80387686
- In stock: Next day delivery
- Voltage:240 V
- Amperage:16 A
£ 23.02 excl. VAT
/ Each
BUSSMANN FUSE TDC180-13A
- bussmann:TDC180-13A
- rubix:167A3604
- In stock: Next day delivery
- Voltage:240 V
- Amperage:13 A
£ 0.39 excl. VAT
/ Each
SCHNEIDER A9F53106 6A ACTI9 CIRCUIT BREAKER
- schneider electric:A9F53106
- rubix:80218764
- In stock: Next day delivery
- Voltage:240 V
- Amperage:6 A
£ 26.05 excl. VAT
/ Each
SCHNEIDER CIRCUIT BREAKER A9F54316
- schneider electric:A9F54316
- rubix:153A0625
- In stock: Next day delivery
- Voltage:440 V
- Amperage:16 A
£ 101.70 excl. VAT
/ Each
BUSSMANN TDC180-5A 5A FUSE
- bussmann:TDC180-5A
- rubix:81016222
- In stock: Next day delivery
- Voltage:240 V
- Amperage:5 A
£ 0.50 excl. VAT
/ Each
BUSSMANN 2A FUSE 2A GLASS 20MM BK1/S500-2A
- bussmann:BK1/S500-2A
- rubix:45028332
- In stock: Next day delivery
- Voltage:250 V
- Amperage:2 A
£ 0.12 excl. VAT
/ Each
BUSSMANN 20A HRCFUSEA1(SINGLE NITD20
- bussmann:NITD20
- rubix:168A7633
- In stock: Next day delivery
- Voltage:550 V
- Amperage:20 A
£ 1.93 excl. VAT
/ Each
SCHNEIDER 6AMP CIRCUIT BREAKER 230V EZ9F16106
- schneider electric:EZ9F16106
- rubix:80379591
- In stock: Next day delivery
- Voltage:230 V
- Amperage:6 A
£ 4.85 excl. VAT
/ Each
LAWSON FUSES NS6 6A HRC FUSE (L)62 MM X (DIA)14.3 MM
- lawson fudes:NS6
- rubix:234A8282
- In stock: Next day delivery
- Voltage:415 V
- Amperage:6 A
£ 3.84 excl. VAT
/ Each
LAWSON FUSES NIT16 16A HRC FUSE (L)56 MM X (DIA)12.7 MM
- lawson fudes:NIT16
- rubix:234A8271
- In stock: Next day delivery
- Voltage:250;415 V
- Amperage:16 A
£ 3.84 excl. VAT
/ Each
F4P (FIRST FOR PERFORMANCE) F4P3APTF 3 AMP PLUG TOP FUSES (L)25.5 MM X
- f4p:F4P3APTF
- rubix:234A5227
- In stock: Next day delivery
- Voltage:240 V
- Amperage:3 A
£ 4.48 excl. VAT
/ Each
LAWSON NIT10 10A NIT HRC FUSE
- lawson fudes:LAWSON-NIT10
- rubix:153A5027
- In stock: Next day delivery
- Voltage:400/415 V
- Amperage:10 A
£ 4.12 excl. VAT
/ Each
SCHNEIDER CIRC BREAKER GV2ME08
- schneider electric:GV2ME08
- rubix:153A6458
- ean:3389110343090
- In stock: Next day delivery
- Voltage:690 (ac) V
- Amperage:4 A
£ 67.72 excl. VAT
/ Each
SCHNEIDER A9F53116 16A MINIATURE CIRCUIT BREAKER TYPE B SINGLE POLE
- schneider electric:A9F53116
- rubix:80218756
- In stock: Next day delivery
- Voltage:240 V
- Amperage:16 A
£ 23.26 excl. VAT
/ Each
SCHNEIDER A9F54120 MINIATURE CIRCUIT BREAKER, 1 POLE, 20A, TYPE C
- schneider electric:A9F54120
- rubix:80377162
- In stock: Next day delivery
- Voltage:240 V
- Amperage:20 A
£ 23.02 excl. VAT
/ Each
SCHNEIDER OVERLOAD RELAY 1-16 LRD06
- schneider electric:LRD06
- rubix:153A2814
- ean:3389110346763
- In stock: Next day delivery
- Voltage:690 (ac) V
- Amperage:1.6 A
£ 46.54 excl. VAT
/ Each
SCHNEIDER BREAKER A9F55332
- schneider electric:A9F55332
- rubix:153A1320
- In stock: Next day delivery
- Voltage:440 V
- Amperage:32 A
£ 106.81 excl. VAT
/ Each
GUARDMASTR 440G-T27127 TLS-2 24VAC/DC M20 POWER LOCK
- allen-bradley:440G-T27127
- rubix:239A7973
- In stock: Next day delivery
- Voltage:24 V
- Amperage:10 A
£ 239.69 excl. VAT
/ Each
SCHNEIDER CIRCUIT BREAKER, 63A A9F54363
- schneider electric:A9F54363
- rubix:80377129
- In stock: Next day delivery
- Voltage:440 V
- Amperage:63 A
£ 133.47 excl. VAT
/ Each
SCHNEIDER CIRCUIT BREAKER A9F54306
- schneider electric:A9F54306
- rubix:80377130
- In stock: Next day delivery
- Voltage:440 V
- Amperage:6 A
£ 111.91 excl. VAT
/ Each
SCHNEIDER MCB TYPE C 32A A9F54132
- schneider electric:A9F54132
- rubix:80377178
- In stock: Next day delivery
- Voltage:240 V
- Amperage:32 A
£ 24.24 excl. VAT
/ Each
SCHNEIDER A9F53110 10A ACTI9 CIRCUIT BREAKER
- schneider electric:A9F53110
- rubix:80218760
- In stock: Next day delivery
- Voltage:240 V
- Amperage:10 A
£ 23.62 excl. VAT
/ Each
SCHNEIDER CIRCUIT BREAKER A9F54102
- schneider electric:A9F54102
- rubix:80377127
- In stock: Next day delivery
- Voltage:240 V
- Amperage:2 A
£ 31.19 excl. VAT
/ Each
MOELLER MPCB 2.5-4A ROTORY PKZM0-4
- moeller (eaton):072737
- rubix:129A1171
- In stock: Next day delivery
- Voltage:690 V
- Amperage:4 A
£ 88.28 excl. VAT
/ Each
24 items of 400























