PROTEUS XL40CRK 40A 30MA 6KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)1
Residual Current Circuit Breaker
See technical informationSee documentsReferences
Proteus Switchgear:XL40CRK
Rubix:234A8379
Documents
Product details : PROTEUS XL40CRK 40A 30MA 6KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)1
40A 30mA 6kA Single Mod RCBO C Curve (H)87.5 mm x (W)16.8 mm x (D)76.0 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
£ 45.38 excl. VAT
/ Each
£ 54.46 incl. VAT
- Delivery usually within ( 3 ) days

