PROTEUS SPD/T23 SURGE PROTECTION DEVICE - T2 - 15KA (H)86 MM X (W)18 M
Proteus Switchgear
See technical informationSee documentsReferences
Proteus Switchgear:SPD/T23
Rubix:234A8325
Documents
Product details : PROTEUS SPD/T23 SURGE PROTECTION DEVICE - T2 - 15KA (H)86 MM X (W)18 M
Surge Protection Device - T2 - 15KA (H)86 mm x (W)18 mm x (D)65 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

