Deep groove ball bearing Timken 6028/C3, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm

6028

See technical information

References

Timken:6028/C3
Rubix:100A3906
EAN:0053893722559
brand logo

Technical specifications

Inner diameter140 mm
Outer diameter210 mm
Width33 mm
See all Specifications

Product details : TIMKEN 6028-C3 DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter210 mm
Width33 mm
Sealingopen
Bearing Clearancec3
Series6028
Basic static load, radial - C0r101800 N
Basic dynamic load, radial - Cr110000 N
£ 230.15 excl. VAT
/ Each
£ 276.18 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories