• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Machine tools(209)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(107)
  • Storage(5,976)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Floor cleaners
  5. Parts and accessories floor cleaners
  6. Parts and accessories floor cleaners
  7. NUMATIC 606033 330MM POLYSCRUB BRUSH

NUMATIC 606033 330MM POLYSCRUB BRUSH

606033 330MM POLYSCRUB BRUSH

See technical information

References

Numatic international:606033
Rubix:80355597
Manufacturer :606033
brand logo
brand logo

Product details : NUMATIC 606033 330MM POLYSCRUB BRUSH


General scrubbing duties, suitable for most floor types.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 79.33 excl. VAT
/ Each
£ 95.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NUMATIC 900519 750 FLOOR TOOL.REPLC SERILOR GREEN PU BLADES (944MM)NUMATIC 903531 SERILOR GREEN POLYURETHANE BLADE SET - TT/TTB.1840NUMATIC 606111 NULOC PAD DRIVE (330MM)KARCHER 6.273-016.0 SUCTION LIP SETKARCHER 63690780 6.369-078.0 MED HARD GREEN PADROBERTSCOT 102478 FLOOR CLEANING PADS BLACK 17IN PK5NUMATIC 920955 220MM TEN-TEC BRUSH.CODE RED (SINGLE PACK)606078 400MM SPID NULOC2 BOARD FOR 450RPM MACHINES (HFM 1545/NRS 450)KARCHER 2.884-935.0 SIDE BROOMDRAPER 92775 EMERGENCY FLOOD 1NUMATIC 606700 400MM PORCUPINE PAD HOLDERKARCHER 47623920 4.762-392.0 ROLLER BRUSH BR45/40KARCHER 1.913-102.0 POWER BRUSHKARCHER 4.035-184.0 ROLLER BRUSH, MEDIUM, RED, 550 MM 550MM REDNUMATIC 606104 330MM UNION MIX POLISHING BRUSH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap