• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(109)
  • Storage(5,976)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Floor cleaners
  5. Parts and accessories floor cleaners
  6. Parts and accessories floor cleaners
  7. NUMATIC 606700 400MM PORCUPINE PAD HOLDER

NUMATIC 606700 400MM PORCUPINE PAD HOLDER

606700 400MM PORCUPINE PAD HOLDER

See technical information

References

Numatic international:606700
Rubix:80106192
Manufacturer :606700
brand logo
brand logo

Product details : NUMATIC 606700 400MM PORCUPINE PAD HOLDER


Can be used as an alternative pad drive board when required.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 91.95 excl. VAT
/ Each
£ 110.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KARCHER 47623920 4.762-392.0 ROLLER BRUSH BR45/40NUMATIC 606102 400MM UNION MIX POLISHING BRUSHKARCHER 43636910 O RING SEAL KITKARCHER 4.762-003.0 ROLLER BRUSH MEDIUM RED COMPLETEROBERT SCOTT 15 IN FLOOR PAD RED PK5NUMATIC 606306 450MM LONGLIFE BRUSHNUMATIC 918293 370MM TEN-TEC BRUSH.CODE RED (62-2283-S-33)900528 400MM FLEXI NULOC2 BOARD FOR 300RPM MACHINES (HFM/NR) (BOXED)KARCHER 47622520 GREEN BRUSHES FOR BR40/25 SCRUBBER DRIERNUMATIC 606308 FLOORTEC HIGH LUSTRE POLISH BRUSHNUMATIC 903531 SERILOR GREEN POLYURETHANE BLADE SET - TT/TTB.1840NUMATIC 918295 550MM TEN-TEC BRUSH.CODE RED (62-2277-S-33)918296 220MM TEN-TEC BRUSH.CODE RED (PK 2) (62-2287-S-33)KARCHER 63694720 6.369-472.0 MEDIUM HARD GREEN PADKARCHER 4.762-250.0 BRUSH ROLL COMPLETE WHITE 400 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap