• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(114)
  • Storage(5,979)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Floor cleaners
  5. Parts and accessories floor cleaners
  6. Parts and accessories floor cleaners
  7. NUMATIC SCARIFYING BRUSH

NUMATIC SCARIFYING BRUSH

Scarifying brush

See technical information

References

Numatic international:606211
Rubix:80043812
brand logo
brand logo

Technical specifications

Typenumatic scarifying brush

Product details : NUMATIC SCARIFYING BRUSH


Technical specifications


Attributes
Typenumatic scarifying brush
Show UNSPSC/ECL@SS
£ 337.64 excl. VAT
/ Each
£ 405.17 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NUMATIC 606105 400MM SCRUBBING BRUSHCLARKE 7630900 WASHER PARTS CW1DNILFISK 1462887000 SET KEYSKARCHER 57316420 FILTER CARTRIDGEKARCHER 4.654-016.0 36V LI-ION BATTERY606078 400MM SPID NULOC2 BOARD FOR 450RPM MACHINES (HFM 1545/NRS 450)NUMATIC 920955 220MM TEN-TEC BRUSH.CODE RED (SINGLE PACK)ROBERT SCOTT 15 IN FLOOR PAD RED PK5KARCHER 4.762-484.0 ROLLER BRUSH ORANGE COMPLETE 300NUMATIC 606111 NULOC PAD DRIVE (330MM)NUMATIC 606108 400MM SHAMPOO BRUSH918296 220MM TEN-TEC BRUSH.CODE RED (PK 2) (62-2287-S-33)ROBERTSCOT 102478 FLOOR CLEANING PADS BLACK 17IN PK5KARCHER 4.762-003.0 ROLLER BRUSH MEDIUM RED COMPLETENUMATIC 900518 650 FLOOR TOOL.REPLC SERILOR GREEN PU BLADES (805MM)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap