6214
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Packaged dimensions (D x W x H) | 130,302x130,302x26,924 mm |
---|---|
Package weight | 1074,1 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6214 |
Material | Steel |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 60800 N |
Usually arrives within 14 working days