Deep groove ball bearing Timken 6312-ZZ-C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm

6312

See technical information

References

Timken:6312-ZZ-C3
Rubix:105A4691
Manufacturer :100417020
EAN:0087796294202
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : TIMKEN 6312-ZZ-C3 BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)130,302x130,302x33,274 mm
Package weight1718,7 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6312
Materialsteel
Basic static load, radial - C0r51800 N
Basic dynamic load, radial - Cr81800 N
£ 40.87 excl. VAT
/ Each
£ 49.04 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories