SPARTEX 854819 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 2


7-wire 7-strand steel cable

References
spartex:854819
rubix:217A4758
ean:3660338103711
WIRE ROPE, steel, 7 strands of 7 wires Cable diameter mm 2
brand logo
Technical specifications
Cable diameter2 mm
Length25 m
Breaking strength258 kg
See all Specifications

Product details : SPARTEX 854819 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 2


Preformed regular lay right-hand cable.
Ungreased galvanized steel.
Metal core.
Resistance class 1770 N/mm².
Operating temperature from -20°C to +100°C
Filmed crown packaging ISO Standard 2408

Technical specifications


Attributes
Cable diameter2 mm
Length25 m
Breaking strength258 kg
Weight0.4 kg
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ Each
£ 13.08 incl. VAT
  • In stock: Next day delivery