SPARTEX 854849 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.2 MM 25M
7-wire 7-strand cored steel cable
See technical informationSee documentsReferences
Spartex:854849
Rubix:217A4731
EAN:3660338103865




Documents
Product details : SPARTEX 854849 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.2 MM 25M
Regular lay right-hand cable
.
Ungreased galvanised steel - Crystal sheath. .
Metal core. .
Resistance class 1770 N/mm² .
Dispenser packaging Standard: ISO 2408
Ungreased galvanised steel - Crystal sheath. .
Metal core. .
Resistance class 1770 N/mm² .
Dispenser packaging Standard: ISO 2408
Technical specifications
Attributes
| Cable diameter | 2 mm |
|---|---|
| Length | 25 m |
| Breaking strength | 239 kg |
| Weight | 0.55 kg |
Show UNSPSC/ECL@SS
£ 19.78 excl. VAT
/ Each
£ 23.74 incl. VAT
- Usually arrives within 14 working days
