SPARTEX 854827 WIRE ROPE STEEL 7 STR&S OF 7 WIRES CABLE DIA 5MMX20MTR
7-wire 7-strand steel cable
See technical informationSee documentsReferences
Spartex:854827
Rubix:217A4754
EAN:3660338103759




Documents
Product details : SPARTEX 854827 WIRE ROPE STEEL 7 STR&S OF 7 WIRES CABLE DIA 5MMX20MTR
Preformed regular lay right-hand cable.
Ungreased galvanized steel.
Metal core.
Resistance class 1770 N/mm².
Operating temperature from -20°C to +100°C
Filmed crown packaging ISO Standard 2408
Ungreased galvanized steel.
Metal core.
Resistance class 1770 N/mm².
Operating temperature from -20°C to +100°C
Filmed crown packaging ISO Standard 2408
Technical specifications
Attributes
| Cable diameter | 5 mm |
|---|---|
| Length | 20 m |
| Breaking strength | 1619 kg |
| Weight | 1.95 kg |
Show UNSPSC/ECL@SS
£ 28.68 excl. VAT
/ Each
£ 34.42 incl. VAT
- Usually arrives within 14 working days
