SPARTEX 854817 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 1 5
7-wire 7-strand steel cable
See technical informationSee documentsReferences
Spartex:854817
Rubix:217A4756
EAN:3660338103704




Documents
Product details : SPARTEX 854817 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 1 5
Preformed regular lay right-hand cable.
Ungreased galvanized steel.
Metal core.
Resistance class 1770 N/mm².
Operating temperature from -20°C to +100°C
Filmed crown packaging ISO Standard 2408
Ungreased galvanized steel.
Metal core.
Resistance class 1770 N/mm².
Operating temperature from -20°C to +100°C
Filmed crown packaging ISO Standard 2408
Technical specifications
Attributes
| Cable diameter | 1.5 mm |
|---|---|
| Length | 25 m |
| Breaking strength | 146 kg |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 10.52 excl. VAT
/ Each
£ 12.62 incl. VAT
- Usually arrives within 14 working days
