GPC GPC-GBK072 72L MOBILE TAPERED TRUCK CONTAINER 480X480X515MM BLACK
72L Mobile Tapered Truck Container
See technical informationReferences
GPC Industries:GPC-GBK072
Rubix:254A2797

Product details : GPC GPC-GBK072 72L MOBILE TAPERED TRUCK CONTAINER 480X480X515MM BLACK
All welded units constructed from steel angle and 25 x 25 mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details
Technical specifications
Attributes
| Capacity | 72 l |
|---|---|
| Colour | black |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 103.14 excl. VAT
/ Each
£ 123.77 incl. VAT
- Delivery usually within ( 6 ) days
