Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Container
GPC GC420H-BLUE 370LTR CONTAINER AND TRUCK
GPC GC420H-BLUE 370LTR CONTAINER AND TRUCK
370Ltr Container And Truck
References
gpc industries:
GC420H-BLUE
rubix:
240A0460
Technical specifications
Capacity
370
l
See all Specifications
Product details
Technical specifications
Product details : GPC GC420H-BLUE 370LTR CONTAINER AND TRUCK
Removable Polypropylene containers
Manufactured from food grade polyethylene
Tolerant between -20°C to +47°C
Inert to a wide range of chemicals
Technical specifications
Attributes
Capacity
370
l
Colour
Blue
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
499.58
excl. VAT
/
Each
£
599.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROBERT SCOTT 101720-WHITE HUSKEE SQUARE WHITE
GPC GBK9434 RECYCLED BOTTLE SKIP - 165L 820 X 455 620
GPC GBK9424 RECYCLED BOTTLE SKIP - 150L 615 X 455 750
GPC GBK9454 RECYCLED BOTTLE SKIP - 165L 970 X 380 620
GPC GBK086 LID TO SUIT GBK118
GPC GBK091 LID TO SUIT GBK455
GPC GBK9444 RECYCLED BOTTLE SKIP - 185L 670 X 615 620
GPC GBK200 RECYCLED POLYETHYLENE TRUCK - 200L 850 X 495 785
GPC GC420H-RED 370LTR CONTAINER AND TRUCK
SEALEY CAN C/W SPOUT WC20
GPC GBK088 LID TO SUIT GBK135
GPC GBK118 RECYCLED POLYETHYLENE TRUCK - 118L 480 X 770
GPC GBK9414 RECYCLED BOTTLE SKIP - 135L 650 X 460 660
GPC GPC-GBK072 72L MOBILE TAPERED TRUCK CONTAINER 480X480X515MM BLACK
GPC GBK455 RECYCLED POLYETHYLENE TRUCK - 455L 1410 X 775 790