Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Container
GPC GBK9424 RECYCLED BOTTLE SKIP - 150L 615 X 455 750
GPC GBK9424 RECYCLED BOTTLE SKIP - 150L 615 X 455 750
Container GPC Industries
References
gpc industries:
GBK9424
rubix:
386A6677
manufacturer :
GBK9424
Product details
Technical specifications
Product details : GPC GBK9424 RECYCLED BOTTLE SKIP - 150L 615 X 455 750
Internal Size L x W x H: 615 x 455 x 750 Capacity: 150L Mobile on 4 x 75mm swivel castors
Strengths
Tapered for easy storage
Applications
Discarding or recycling waste
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.35
excl. VAT
/
Each
£
128.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC GBK088 LID TO SUIT GBK135
GPC GBK9444 RECYCLED BOTTLE SKIP - 185L 670 X 615 620
GPC GPC-GBK072 72L MOBILE TAPERED TRUCK CONTAINER 480X480X515MM BLACK
GPC GBK086 LID TO SUIT GBK118
GPC GBK9454 RECYCLED BOTTLE SKIP - 165L 970 X 380 620
GPC GBK455 RECYCLED POLYETHYLENE TRUCK - 455L 1410 X 775 790
SEALEY CAN C/W SPOUT WC20
GPC GBK9414 RECYCLED BOTTLE SKIP - 135L 650 X 460 660
GPC STORAGE VAULT SSV03Z
GPC GBK118 RECYCLED POLYETHYLENE TRUCK - 118L 480 X 770
GPC GBK200 RECYCLED POLYETHYLENE TRUCK - 200L 850 X 495 785
GPC STORAGE VAULT SSV01Z
GPC GC420H-BLUE 370LTR CONTAINER AND TRUCK
ROBERT SCOTT 101720-WHITE HUSKEE SQUARE WHITE
GPC GBK091 LID TO SUIT GBK455