SANDVIK RA390-025O25-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851134
90-degree shoulder milling cutter CoroMill® 390
See technical informationReferences
Sandvik Coromant:RA390-025O25-07M
Rubix:318A5993
Manufacturer :6851134
EAN:7323220190133



Product details : SANDVIK RA390-025O25-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851134
90-degree shoulder milling cutter CoroMill® 390
Technical specifications
Attributes
| Diameter | 25.4 mm |
|---|---|
| Z | 5 mm |
| Tail diameter | 25.4 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 120 mm |
| Tail | cylindrical shank without clamping features -inch: 1 |
Show UNSPSC/ECL@SS
£ 464.97 excl. VAT
/ Each
£ 557.96 incl. VAT
- Usually arrives within 14 working days
