SANDVIK A490-080J25.4-14L COROMILL 490 CUTTERS 5843964
90-degree shoulder milling cutter CoroMill® 490
See technical informationReferences
Sandvik Coromant:A490-080J25.4-14L
Rubix:318A0262
Manufacturer :5843964



Product details : SANDVIK A490-080J25.4-14L COROMILL 490 CUTTERS 5843964
90-degree shoulder milling cutter CoroMill® 490
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Z | 4 mm |
| Tail diameter | 25.4 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
| Tail | arbor -cis -a (hexagon socket head cap screw) -inch: 1 (dah=34mm) |
Show UNSPSC/ECL@SS
£ 735.07 excl. VAT
/ Each
£ 882.08 incl. VAT
- Usually arrives within 14 working days
