SANDVIK 490-040C6-14H COROMILL 490 CUTTERS 5829345
90-degree shoulder milling cutter CoroMill® 490
See technical informationReferences
Sandvik Coromant:490-040C6-14H
Rubix:318A0921
Manufacturer :5829345



Product details : SANDVIK 490-040C6-14H COROMILL 490 CUTTERS 5829345
90-degree shoulder milling cutter CoroMill® 490
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Z | 4 mm |
| Tail diameter | 63 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 80 mm |
| Tail | coromant capto (bolt and segment clamping) -size c6 |
Show UNSPSC/ECL@SS
£ 683.27 excl. VAT
/ Each
£ 819.92 incl. VAT
- Usually arrives within 14 working days
