SANDVIK R790-054C5S1-16H 5912562
90-degree shoulder milling cutter CoroMill® 790
See technical informationReferences
Sandvik Coromant:R790-054C5S1-16H
Rubix:286A7454
Manufacturer :5912562
EAN:25912562



Product details : SANDVIK R790-054C5S1-16H 5912562
90-degree shoulder milling cutter CoroMill® 790
Technical specifications
Attributes
| Diameter | 54 mm |
|---|---|
| Z | 6 mm |
| Tail diameter | 50 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 81 mm |
| Tail | coromant capto (bolt and segment clamping) -size c5 |
Show UNSPSC/ECL@SS
£ 1,460.27 excl. VAT
/ Each
£ 1,752.32 incl. VAT
- Usually arrives within 14 working days
