R790080C8S122H-SVIK COROMILL 790 A
90-degree shoulder milling cutter CoroMill® 790
See technical informationReferences
Sandvik Coromant:R790-080C8S1-22H
Rubix:1037367
Manufacturer :5747141



Product details : R790080C8S122H-SVIK COROMILL 790 A
90-degree shoulder milling cutter CoroMill® 790
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Z | 4 mm |
| Tail diameter | 80 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 120 mm |
| Tail | coromant capto (bolt and segment clamping) - size c8 |
Show UNSPSC/ECL@SS
£ 1,688.43 excl. VAT
/ Each
£ 2,026.12 incl. VAT
- Usually arrives within 14 working days
