SANDVIK R790-100C8S1-22H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912568
90-degree shoulder milling cutter CoroMill® 790
See technical informationReferences
Sandvik Coromant:R790-100C8S1-22H
Rubix:317A4369
Manufacturer :5912568



Product details : SANDVIK R790-100C8S1-22H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912568
90-degree shoulder milling cutter CoroMill® 790
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Z | 7 mm |
| Tail diameter | 80 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 85 mm |
| Tail | coromant capto (bolt and segment clamping) -size c8 |
Show UNSPSC/ECL@SS
£ 2,144.77 excl. VAT
/ Each
£ 2,573.72 incl. VAT
- Usually arrives within 14 working days
