R590080C611M-SVIK COROMILL CENTURY
90° shoulder milling cutter CoroMill® Century
See technical informationReferences
Sandvik Coromant:R590-080C6-11M
Rubix:1037303
Manufacturer :5747729



Product details : R590080C611M-SVIK COROMILL CENTURY
90° shoulder milling cutter CoroMill® Century
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Z | 6 mm |
| Tail diameter | 63 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 71 mm |
| Tail | coromant capto (bolt and segment clamping) -size c6 |
Show UNSPSC/ECL@SS
£ 1,311.03 excl. VAT
/ Each
£ 1,573.24 incl. VAT
- Usually arrives within 14 working days
