• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Machine tools(209)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(107)
  • Storage(5,976)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Floor cleaners
  5. Parts and accessories floor cleaners
  6. Parts and accessories floor cleaners
  7. NUMATIC 921033 NCC.220NX REPLACEMENT SQUEEGEE BLADES

NUMATIC 921033 NCC.220NX REPLACEMENT SQUEEGEE BLADES

921033 NCC.220NX REPLACEMENT SQUEEGEE BLADES

See technical information

References

Numatic international:921033
Rubix:441A4577
Manufacturer :921033
brand logo
brand logo

Product details : NUMATIC 921033 NCC.220NX REPLACEMENT SQUEEGEE BLADES


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 29.82 excl. VAT
/ Each
£ 35.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROBERT SCOTT 15 IN FLOOR PAD BLACK PK5NUMATIC 900519 750 FLOOR TOOL.REPLC SERILOR GREEN PU BLADES (944MM)KARCHER 2.884-935.0 SIDE BROOMKARCHER 43636910 O RING SEAL KIT900528 400MM FLEXI NULOC2 BOARD FOR 300RPM MACHINES (HFM/NR) (BOXED)KARCHER 4.762-003.0 ROLLER BRUSH MEDIUM RED COMPLETENUMATIC 606108 400MM SHAMPOO BRUSHKARCHER 69060410 REPLACEMENT ROLLER BRUSH FOR KM75/40 6.906-041.0KARCHER 6.273-016.0 SUCTION LIP SETKARCHER 4.035-184.0 ROLLER BRUSH, MEDIUM, RED, 550 MM 550MM REDNUMATIC 606111 NULOC PAD DRIVE (330MM)DRAPER 92775 EMERGENCY FLOOD 1NUMATIC 913810 NUC.244NX SERILOR REPLACEMENT BLADE SETNUMATIC 903531 SERILOR GREEN POLYURETHANE BLADE SET - TT/TTB.1840DRAPER 92776 EMERGENCY FLOOD 2
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap