WALTER A25T-DCLNL12 TOOLHOLDERS TURNING GROOVING THREADING 5522728
A25T-DCLNL12 tool holder
See technical informationReferences
Walter:A25T-DCLNL12
Rubix:291A2111
Manufacturer :5522728
Product details : WALTER A25T-DCLNL12 TOOLHOLDERS TURNING GROOVING THREADING 5522728
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 300 mm |
|---|---|
| Width | 17 mm |
| Height | 23 mm |
Show UNSPSC/ECL@SS
£ 298.67 excl. VAT
/ Each
£ 358.40 incl. VAT
- Usually arrives within 14 working days
