Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
PRAMET DCLNL 2020 K 12 EXTERNAL TURNING TOOL 6757923
PRAMET DCLNL 2020 K 12 EXTERNAL TURNING TOOL 6757923
External Toolholder, D style Clamping
References
pramet:
DCLNL2020K12
rubix:
2532050
ean:
3603602932792
Product details
Technical specifications
Product details : PRAMET DCLNL 2020 K 12 EXTERNAL TURNING TOOL 6757923
D style Double Clamp external turning tool, 20mm square shank, right hand 95° approach, to hold inserts CNGA, CNGG, CNMA, CNMG and CNMM 1204..
CN.. 12 External Turning Holder left Hand
Strengths
D style double clamp turning tool
Applications
Provides strong clamping force and accurate location of insert
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.15
excl. VAT
/
Each
£
94.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MITSUBCARB DCLNR2020K12 TOOL-HOLDER EXTERNAL 7008387
SANDVIK A25T-MWLNR 06 P BORING BAR FOR TURNING 5722397
SANDVIK C4-DCKNR-27050-12 5727242
SANDVIK TOOLHOLDER A20S STFCL 11 B1
SANDVIK PCLNR 2020K 09 5738409
SANDVIK SDJCL2525M11 BORING BAR 5749504
SANDVIK C5-MWLNR-17090-08 5728108
C6PCRNR3506519-SVIK COROMANT CAPTO
SANDVIK C6-DCRNR-35065-16 COROTURN 5729208
SANDVIK C6-DCRNL-35065-19 CUTTING UNIT FOR TURNING 5729202
CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBL 2020 K16 832800
SANDVIK C5-DCLNR-35060-12 CONCEPT HOLDERS FOR INSERTS & ADAPTERS
SANDVIK C4-PSSNL-27042-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727666
C5PCLNL3506019-SVIK COROMANT CAPTO
SANDVIK C4-SVQBR-22110-16 5728444