PRAMET STJCR 1616 H 11 EXTERNAL TURNING TOOL 6756806


Tool Holder

References
pramet:STJCR 1616 H 11
rubix:2532987
brand logo
brand logo
Technical specifications
Total length100 mm
Width16 mm
Height16 mm

Product details : PRAMET STJCR 1616 H 11 EXTERNAL TURNING TOOL 6756806


Screw clamp turning tool for holding a triangular positive insert with an inscribed circle diameter of 6.35mm, 2.38mm thick (ISO designation TC.. 1102.. ), right hand 93° side cutting with off-set shank, 16mm tool height x 16mm width x 100mm long for taper turning and longitudinal turning with and without shoulder

Technical specifications


Attributes
Total length100 mm
Width16 mm
Height16 mm
Show UNSPSC/ECL@SS
£ 76.67 excl. VAT
/ Each
£ 92.00 incl. VAT
  • Usually arrives within 14 working days