PRAMET DDJNR 3225 P 15 EXTERNAL TURNING TOOL 6757938


Tool Holder

References
pramet:DDJNR3225P15
rubix:2532075
ean:3603602932945
brand logo
brand logo
Technical specifications
Total length170 mm
Width32 mm
Height25 mm
See all Specifications

Product details : PRAMET DDJNR 3225 P 15 EXTERNAL TURNING TOOL 6757938


Double clamp turning tool for holding a 55° rhombus negative insert with an inscribed circle diameter of 12.7mm, 6.35mm thick (ISO designation DN.. 1506.. ), right hand 93° side cutting with off-set shank, 32mm tool height x 25mm width x 170mm long for taper turning, single and multi-directional copy turning and longitudinal turning with and without shoulder

Technical specifications


Attributes
Total length170 mm
Width32 mm
Height25 mm
Head length39.3 mm
Show UNSPSC/ECL@SS
£ 91.76 excl. VAT
/ Each
£ 110.11 incl. VAT
  • Usually arrives within 14 working days