Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
WALTER A25T-DWLNL06 TOOLHOLDERS TURNING GROOVING THREADING 5522924
WALTER A25T-DWLNL06 TOOLHOLDERS TURNING GROOVING THREADING 5522924
A25T-DWLNL06 Tool Holder
References
walter:
A25T-DWLNL06
rubix:
291A2135
manufacturer :
5522924
Technical specifications
Total length
300
mm
Width
17
mm
Height
23
mm
Product details
Technical specifications
Product details : WALTER A25T-DWLNL06 TOOLHOLDERS TURNING GROOVING THREADING 5522924
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
Total length
300
mm
Width
17
mm
Height
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
338.67
excl. VAT
/
Each
£
406.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C8-PCLNL-55080-19HP 5853301
SANDVIK C5-DCKNR-35060-12 5728016
PRAMET STJCR 2020 K 16-M-A EXTERNAL TURNING TOOL 6756613
SANDVIK C4-SVQBL-18090-16 5727864
SANDVIK QS-3-80-LL12-22-10C SOLID BORINGBAR ADAP 6814415
SANDVIK C4-SVQBR-13070-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727875
SANDVIK C5-PCLNR-22110-12M1 6188382
SANDVIK C4-PSSNL-27042-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727666
WALTER DDJNR2020K11 TOOLHOLDERS TURNING GROOVING THREADING 5042238
C6DCRNR3506519-SVIK CAPTO COROTURN
MITSUBCARB PCLNR2020K12 TOOL-HOLDER EXTERNAL 7013059
SANDVIK PCLNR 2020K 09 5738409
SANDVIK C5-PCLNL-13080-09M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188374
SANDVIK C6-PCRNR-35065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853288
SANDVIK C5-PTFNR-27140-16W CONCEPT HOLDERS FOR INSERT/ADAPTER 5728432