Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK PCLNR 2020K 09 5738409
SANDVIK PCLNR 2020K 09 5738409
Shank Tool
References
sandvik coromant:
PCLNR2020K09
rubix:
286A9685
manufacturer :
5738409
Technical specifications
Total length
125
mm
Width
20
mm
Height
20
mm
Product details
Technical specifications
Product details : SANDVIK PCLNR 2020K 09 5738409
Applications
Build Tool Assembly;Calculate Cutting Data
Technical specifications
Attributes
Total length
125
mm
Width
20
mm
Height
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.58
excl. VAT
/
Each
£
137.50
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C5-PDJNR-35060-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728150
SANDVIK C4-DDUNL-27080-15 5727496
SANDVIK C6-DCMNN-00090-16 CUTTING UNIT FOR TURNING 5729239
PRAMET STJCR 2020 K 16-M-A EXTERNAL TURNING TOOL 6756613
SANDVIK C5-PDUNR-27140-15M1 T-MAX P CUTTING UNIT FOR TURNING 6188393
SANDVIK C4-SVQBR-22110-16 5728444
L17732321919-SVIK HD/RR CARTRIDGE
MITSUBCARB SDJCL1212F11 TOOL-HOLDER EXTERNAL 7014218
MITSUBCARB SDJCL2020K11 TOOL-HOLDER EXTERNAL 7014220
WALTER DWLNR2525M08 SOLID CARBIDE DRILLS 3-5 X DC PERFORM 5042209
SANDVIK TOOLHOLDER STGCR 2525M 16
SANDVIK C4-SCLCL-27050-09 5727905
SANDVIK C4-SDUCL-17090-11 5727806
SANDVIK A08H-SCLCL 06 107 BORING BAR FOR TURNING 5721490
SANDVIK C5-MWLNL-35060-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728105