References
SMC:D-A90L
Rubix:119A9520
Manufacturer :D-A90L
EAN:3618035638241

Technical specifications
| Type | direct mount cylindrical reed switch no light inc 3m lead |
|---|---|
| Min. tension | 24 V |
| Max. tension | 100 V |
Product details : SMC D-A90L AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDU, CDQS, CDQ2, MY1, MXU, MXW, MXF, MXS, MXQ, MXP, MTS, CXT, MK, MK2, RSQ, CEP, CY1R.
Model: A90 (DC Volt <48, AC Volt <100)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDU, CDQS, CDQ2, MY1, MXU, MXW, MXF, MXS, MXQ, MXP, MTS, CXT, MK, MK2, RSQ, CEP, CY1R.
Model: A90 (DC Volt <48, AC Volt <100)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Type | direct mount cylindrical reed switch no light inc 3m lead |
| Min. tension | 24 V |
| Max. tension | 100 V |
| Voltage | 100 V |
| Material | encapsulation resin (resin-protected molded components) |
| Cable length | 3 m |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| LED Indicator | no |
| Operating voltage | 100 V |
Show UNSPSC/ECL@SS
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
- Delivery usually within ( 4 ) days