FESTO 150360 PROXIMITY SWITCH SIEN-4B-NS-K-L
Proximity switch SIEN
See technical informationSee documentsReferences
Festo:SIEN-4B-NS-K-L
Rubix:119A4958
Manufacturer :150360
EAN:4052568068707

Documents
Product details : FESTO 150360 PROXIMITY SWITCH SIEN-4B-NS-K-L
The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry
Strengths
- With standard switching distance
- For DC voltage
- Round design
- Metric thread
- Flush or non-flush mounting
- LED switching status indication
- Design with metal or polyamide housing
Technical specifications
Attributes
| Logistic Weight | 44,45 g |
|---|---|
| Type | sien |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | high-alloy stainless steel, tpe-u |
Show UNSPSC/ECL@SS
£ 78.95 excl. VAT
/ Each
£ 94.74 incl. VAT
- Delivery usually within ( 2 ) days