MECALINE 879640 STATIC SWITCH FOR STANDARD CYLINDER
STATIC / REED DETECTOR FOR CYLINDERS ISO 15552 AND 21287
See technical informationSee documentsReferences
Mecaline:879640
Rubix:216A1427
EAN:3660338331817

Documents
Product details : MECALINE 879640 STATIC SWITCH FOR STANDARD CYLINDER
2 wire solid state static / reed switch, Normally open (input), Red LED indicator 2 meters cable, IP67 rated for cylinders ISO 15552 and 21287.
STATIC DETECTOR FOR STANDARD CYLINDER
Technical specifications
Attributes
| Type | static swith |
|---|---|
| Min. tension | 10 V |
| Max. tension | 28 V |
| Cable length | 2 m |
Show UNSPSC/ECL@SS
£ 21.48 excl. VAT
/ Each
£ 25.78 incl. VAT
- Usually arrives within 14 working days
