FESTO 150454 PROXIMITY SWITCH SIEH-M12B-PO-K-L


SIEH Inductive sensor

References
festo:SIEH-M12B-PO-K-L
rubix:119A3985
manufacturer :150454
ean:4052568069643
SIEH-M12B-PO-K-L Proximity Sensor
brand logo
Technical specifications
Typesieh
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 150454 PROXIMITY SWITCH SIEH-M12B-PO-K-L


Proximity Sensor SIEH-M12B-PO-K-L Inductive, for large switching Distances. Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Nominal switching Distance=4 mm

Technical specifications


Attributes
Logistic Weight111,5Ā g
Typesieh
Min. tension10Ā V
Max. tension30Ā V
Materialbrass, pbtp, nickel-plated, tpe-u
Show UNSPSC/ECL@SS
Ā£ 65.16 excl. VAT
/ Each
Ā£ 78.19 incl. VAT