PIAB BX25P.4E SUCTION CUP 0108240


Suction Cup

References
piab:0108240
rubix:121A6986
brand logo
brand logo
Technical specifications
MaterialPolyurethane
Diameter26 mm
ShapeOther
See all Specifications

Product details : PIAB BX25P.4E SUCTION CUP 0108240


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Strengths

•Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material DURAFLEX® is mark free

Technical specifications


Attributes
MaterialPolyurethane
Diameter26 mm
ShapeOther
TypeSuction Cup
Metrical Diameter26 mm
Show UNSPSC/ECL@SS
£ 20.95 excl. VAT
/ Each
£ 25.14 incl. VAT
  • Usually arrives within 14 working days