LSZ18555FD2Z SPILLZONE ABSORBENT STATION 1 - 1820HX550WX550DMM
Absorbent Station
See technical informationReferences
QMP:LSZ18555FD2Z
Rubix:401A9488
Manufacturer :LSZ18555FD2Z

Product details : LSZ18555FD2Z SPILLZONE ABSORBENT STATION 1 - 1820HX550WX550DMM
Our SpillZone® Absorbent Stations provide an effective solution for storing absorbent kits within the workplace. Each locker includes various roll holders and compartments designed to hold absorbent rolls, sheets, and socks. Additionally, there is a lockable cupboard at the bottom for storing replenished stock. Contents within imagery are not included - only the Spill Station is available to purchase.
Strengths
- Made from robust thick mild steel for outstanding strength.
- Available on a 5 - 7 working day lead time.
- Three configurations available.
- Helps ensure adherence to safety regulations.
- Contents not included, for illustrative purposes only.
- Lockable storage cupboard for storing stock absorbent sheets/rolls.
- Fitted as standard with cam locks, supplied with 2 keys. Latch locks are also available as an alternative.
- Lowers environmental and safety hazards associated with spills.
- Finished with a durable powder-coated dark blue carcass with yellow door fronts.
- Reaction to Fire Classification EN 13501-1.
Technical specifications
Attributes
| Height | 1820 mm |
|---|---|
| Width | 550 mm |
| Type | spillzone® absorbent station |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 242.85 excl. VAT
/ Each
£ 291.42 incl. VAT
- Delivery usually within ( 16 ) days
