References
Spartex:UK-SUC6790655K
Rubix:225A2021
Manufacturer :SUC6790655K

Product details : SPARTEX SUC6790655K EUROSLIDE 4 DRAW 2X100MM 1X150MM 1X200MMDK/GRY
Cabinets to suit the Superbenches.
Technical specifications
Attributes
| Height | 620 mm |
|---|---|
| Width | 900 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 624.37 excl. VAT
/ Each
£ 749.24 incl. VAT
- Delivery usually within ( 16 ) days
