References
Abus:65CS/40C
Rubix:2520633
EAN:4003318358296

Product details : ABUS BRASS PADLOCK 65CS/40C
Padlock with Brass body with double bolted hardened steel shackle with NANO PROTECT™ to resist cutting and corrosion
Strengths
Stainless steel shackles (IB) & brass shackles (MB) available: Maximum corrosion resistance
Numerous KA/MK suites available: Multiple site security
Double bolted 30mm and above: For more shackle strength
Nano Plated steel alloy shackle: Helps make rusty shackle a "thing of the past"
Numerous KA/MK suites available: Multiple site security
Double bolted 30mm and above: For more shackle strength
Nano Plated steel alloy shackle: Helps make rusty shackle a "thing of the past"
Applications
Suitable for low to medium security requirements and is also suitable where a strong requirement for service performance and longevity is required
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Diameter of the handle | 6 mm |
| Weight | 224 g |
Show UNSPSC/ECL@SS
£ 22.99 excl. VAT
/ Each
£ 27.59 incl. VAT
- Usually arrives within 14 working days