References
Abus:27274
Rubix:2520616
EAN:4003318272745

Product details : ABUS BRASS PADLOCK 65/20 PACK OF 2
Strengths
•Shackle made from hardened steel with NANO PROTECT™ coating
Through hardened steel shackled from /30 and above
Inner components made from non-corrosive materials
Precision pin tumbler cylinder
Paracentric keyway for increased protection against manipulation
Shackles available in different lengths
Through hardened steel shackled from /30 and above
Inner components made from non-corrosive materials
Precision pin tumbler cylinder
Paracentric keyway for increased protection against manipulation
Shackles available in different lengths
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Model | 65 |
| Type | key padlock |
| Diameter of the handle | 4 mm |
Show UNSPSC/ECL@SS
£ 18.41 excl. VAT
/ Each
£ 22.09 incl. VAT
- Usually arrives within 14 working days