ABUS LAMINATED PLOCK 50MM 41/40HB50C


Padlock

References
abus:41/40HB50C
rubix:119A4315
ean:4003318063916

Product details : ABUS LAMINATED PLOCK 50MM 41/40HB50C


The ABUS 41 Series laminated steel padlocks are made up from individually plated laminated steel sections with the bottom most plate hardened. The laminates individually refined with the new Etrena treatment process for optimum protection from corrosion offering up to 40 years weather protection.The rivets in the outer laminates are compressed to protect against the rivet heads being knocked off and a precision pin tumbler cylinder protected against drilling and leverage round of its features.

Strengths

•Steel laminates, lowest laminated is hardened|•Laminates individually treated for top corrosion protection|•Rivets concentrated in the outer laminates to protect the rivet heads from being chipped off|•Hardened shackle, double bolted, as of 40 mm made from special alloy|•Precision pin tumbler cylinder|•Self-locking: Locking without key by pushing down the shackle|•Coloured bumpers sold separately |•Long shackle (HB)

Technical specifications


Attributes
TypePadlock
Body width44 mm
Diameter of the handle7 mm
Body thickness26 mm
Weight239 g
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ Each
£ 26.28 incl. VAT
  • Usually arrives within 14 working days